This item is Discontinued.

Flash Furniture Cafe Microfiber Sofa, 39" x 40" FSD-1109SO-CAF-GG

Cafe Microfiber Sofa, 39" x 40" (Discontinued)

  • Mfr # FSD-1109SO-CAF-GG
  • Zoro # G3615059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSD-1109SO-CAF-GG
Zoro #
G3615059
UPC #
889142015864
Country of Origin
Unknown

Dimensions

Overall Depth
39"
Overall Height
40"

Details

Series
Signature
Frame Material
Plastic
Number of Compartments
3
Item
Sofa
Category Type
Sofa

Description

Cafe Microfiber Sofa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.