Shop FLASH FURNITURE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cambridge Commercial Grade 30x60 Double Pedestal Desk, 5 Locking Drawers, Mahogany Top
- Mfr # GC-M-GRY-30X60-MHG-GG
- Zoro # G022936544
product price:Â
$
848.99
/ea
Key Features
Overall Width
60 in
Overall Height
29-1/4 in
Color
Mahogany
Material
Wood, Steel
Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GC-M-GRY-30X60-MHG-GG
- Zoro #
- G022936544
- UPC #
- 196861160271
- Country of Origin
- China
- Color
- Mahogany
- Material
- Wood, Steel
- Capacity
- 300 lbs
Dimensions
- Overall Width
- 60 in
- Overall Height
- 29-1/4 in
- Length
- 30 in
Description
Give teachers and office workers alike a dedicated space for their tasks that is both functional and professional with this commercial grade double pedestal desk. Featuring a 1 in thick long-lasting laminate top, steel frame, and 5 locking drawers with ball bearing drawer slides, this multipurpose desk will stand up to the rigors of daily use. The premium materials allow this metal and wood desk to hold up to 300 lbs. static weight while the self-leveling floor glides ensure a level work surface. Assembly takes 30 minutes or less and a damp cloth is all that is needed to maintain the appearance of this must-have work space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.