Shop FLASH FURNITURE

Cannes Thonet French Bistro Stacking Chair, Natural PE Cane Rattan and Black Aluminum Frame, 2PK

  • Mfr # 2-SDA-AD642110-1-NAT-BK-GG

  • Zoro # G411664843


product price:  $343.99
/pk 2, $172.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum, Polyethylene, Rattan
Width
17"
Weight Capacity
400 lb
Overall Length
21.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-SDA-AD642110-1-NAT-BK-GG
Zoro #
G411664843
UPC #
889142948575
Country of Origin
China

Dimensions

Width
17"
Overall Length
21.5"

Details

Color
Natural/Black Frame
Material
Aluminum, Polyethylene, Rattan
Weight Capacity
400 lb

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of two indoor/outdoor commercial grade bistro chairs. The durable PE cane rattan Thonet-style backs and seats are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frames boast a black finish, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for this chair is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.


  • •Set of 2 Classic Commercial Grade Indoor/Outdoor Bistro Chairs
  • •Fade Resistant Natural PE Cane Rattan Thonet-Style Backs and Seats
  • •Black Metal Frames Will Not Rust
  • •Hold up to 400 LBS. Static Weight Capacity
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Recommended Stacking Quantity is 5 Chairs High
  • •No Assembly Required
  • •Wipe Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products