Cannes Thonet French Bistro Stacking Chair, Natural PE Cane Rattan and White Aluminum Frame, 2PK
- Mfr # 2-SDA-AD642110-1-NAT-WH-GG
- Zoro # G311664837
Key Features
Specifications
Product Information
- MFR #
- 2-SDA-AD642110-1-NAT-WH-GG
- Zoro #
- G311664837
- UPC #
- 889142948568
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Overall Length
- 21.5"
Details
- Color
- Natural/White Frame
- Material
- Aluminum, Polyethylene, Rattan
- Weight Capacity
- 400 lb
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of two indoor/outdoor commercial grade bistro chairs. The durable PE cane rattan Thonet-style backs and seats are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frames boast a white finish, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for this chair is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
- •Set of 2 Classic Commercial Grade Indoor/Outdoor Bistro Chairs
- •Fade Resistant Natural PE Cane Rattan Thonet-Style Backs and Seats
- •White Metal Frames Will Not Rust
- •Hold up to 400 LBS. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Recommended Stacking Quantity is 5 Chairs High
- •No Assembly Required
- •Wipe Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.