This item is Discontinued.

This item is Discontinued.
Canterbury 12 Round Wall Mount Magnetic Chalkboards w/Eraser & Chalk in Whitewash Pine Wood, 2PK (Discontinued)
Mfr #
HGWA-CHKCIRCLE12-2PK-WHTWSH-GG
Zoro #
G110370007
UPC # 196861113222
Country of Origin China
Category Chalkboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HGWA-CHKCIRCLE12-2PK-WHTWSH-GG
Zoro #
G110370007
UPC #
196861113222
Country of Origin
China
Dimensions
Width (In.)
12 in
Length
1.5 in
Details
Material
Pine Wood, Porcelain
Shape
Round
Color
White Washed
Description
Mark your baby's milestones, list the daily special, or display pictures from your vacation with this set of 2 round wall mount magnetic chalkboards. The non-porous porcelain steel chalkboard surface cleans easily with a dry cloth so you can change your message as often as you like. Made from solid pine wood construction and featuring inlayed keyhole hangers for flush mounting as well as included hanging hardware, these memo boards are easily installed. Available in multiple sizes and colors and arriving with traditional chalk and an eraser, these wood framed chalkboards are also suitable for liquid chalk markers and will blend seamlessly in your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.