Shop FLASH FURNITURE
See all product information
Create Account
Canterbury 18 Round Wall Mount Magnetic Chalkboard w/Eraser & Chalk in Whitewash Pine Wood Frame
- Mfr # HGWA-CHKCIRCLE18-WHTWSH-GG
- Zoro # G710370001
product price:Â
$
38.99
/ea
Key Features
Width (In.)
18 in
Color
White Washed
Material
Pine Wood, Porcelain
Length
1.5 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HGWA-CHKCIRCLE18-WHTWSH-GG
- Zoro #
- G710370001
- UPC #
- 196861113512
- Country of Origin
- China
- Color
- White Washed
- Material
- Pine Wood, Porcelain
- Shape
- Round
Dimensions
- Width (In.)
- 18 in
- Length
- 1.5 in
Description
Mark your baby's milestones, list the daily special, or display pictures from your vacation with this round wall mount magnetic chalkboard. The non-porous porcelain steel chalkboard surface cleans easily with a dry cloth so you can change your message as often as you like. Made from solid pine wood construction and featuring an inlayed keyhole hanger for flush mounting as well as included hanging hardware, this memo board is easily installed. Available in multiple sizes and colors and arriving with traditional chalk and an eraser, this wood framed chalkboard is also suitable for liquid chalk markers and will blend seamlessly in your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.