This item is Discontinued.

This item is Discontinued.
Canterbury 24 Round Wall Mounted Magnetic Chalkboard w/Eraser & Chalk in Rustic Pine Wood Frame (Discontinued)
Mfr #
HGWA-CHKCIRCLE24-BRN-GG
Zoro #
G310370005
UPC # 196861113529
Country of Origin China
Category Chalkboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HGWA-CHKCIRCLE24-BRN-GG
Zoro #
G310370005
UPC #
196861113529
Country of Origin
China
Dimensions
Width (In.)
24 in
Length
1.5 in
Details
Color
Rustic
Shape
Round
Material
Pine Wood, Porcelain
Description
Mark your baby's milestones, list the daily special, or display pictures from your vacation with this round wall mount magnetic chalkboard. The non-porous porcelain steel chalkboard surface cleans easily with a dry cloth so you can change your message as often as you like. Made from solid pine wood construction and featuring an inlayed keyhole hanger for flush mounting as well as included hanging hardware, this memo board is easily installed. Available in multiple sizes and colors and arriving with traditional chalk and an eraser, this wood framed chalkboard is also suitable for liquid chalk markers and will blend seamlessly in your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.