This item is Discontinued.

Flash Furniture Canterbury 32in x 46in Whitewash Wood Wall Mount Magnetic Chalkboard Sign, Hanging Memo Board HGWA-CHK32X46-WHTWSH-GG

This item is Discontinued.

Flash Furniture

Canterbury 32in x 46in Whitewash Wood Wall Mount Magnetic Chalkboard Sign, Hanging Memo Board (Discontinued)

Mfr # HGWA-CHK32X46-WHTWSH-GG
Zoro # G210411440
UPC # 196861113574
Country of Origin China
Category Chalkboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HGWA-CHK32X46-WHTWSH-GG
Zoro #
G210411440
UPC #
196861113574
Country of Origin
China

Dimensions

Width (In.)
32 in

Details

Color
White Washed
Material
Pine Wood, Porcelain
Shape
Rectangle

Description

Mark your baby's milestones, list the daily special, or display pictures from your vacation with this wall mount magnetic chalkboard. The non-porous porcelain steel chalkboard surface cleans easily with a dry cloth so you can change your message as often as you like. Made from solid pine wood construction and featuring inlayed hanging hardware, this memo board can hang vertically or horizontally to suit your space. Available in multiple sizes and colors and suitable for liquid or traditional chalk, this magnetic chalkboard will blend seamlessly in your home or business.


  • •Vintage 32 x 46 Wall Mount Magnetic Chalkboard
  • •Wooden Frame in Whitewash Wood Finish
  • •Non-Porous Porcelain Steel Chalkboard Writing Surface
  • •Solid Pine Wooden Frames with Vertical and Horizontal Inlayed Mounts
  • •Chalk, Eraser, and Hanging Hardware Included
  • •Designed for Liquid Chalk Markers or Traditional Chalk
  • •No Assembly Required and Wipes Clean with a Dry Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.