Capri Comfortable Sleep 2 Inch Cooling Gel Infused 5-Zone Full Memory Foam Mattress Topper
- Mfr # HLC-5ZONE-FULL-2-GG
- Zoro # G212176187
product price:Â
$
47.15
/ea
Key Features
Color
Green
Material
Memory Foam
Length
75.5"
Width
54"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLC-5ZONE-FULL-2-GG
- Zoro #
- G212176187
- UPC #
- 196861158407
- Country of Origin
- China
- Color
- Green
- Material
- Memory Foam
Dimensions
- Length
- 75.5"
- Width
- 54"
Description
Keep cool and wake up refreshed each and every morning with this cooling gel infused five-zone full memory foam mattress topper. Its sturdy two-inch memory foam construction features five designated zones to provide ideal support and comfort for the head, neck and shoulders, torso and hips, legs and knees, and ankles and feet. Enhance your sleep experience with memory foam infused with cooling gel, designed to disperse body heat and keep you cool and comfortable all night long. This mattress toppers airflow-focused design allows for breathability and ventilation while you enjoy your well-earned rest. The soft yet supportive foam construction conforms to your body and offers pressure point relief. You will also be able to sleep soundly knowing you are resting atop a mattress topper made from CertiPUR-US certified memory foam for reliable, dependable comfort. For your convenience, your mattress topper arrives compressed in its packaging. No setup or assembly is necessary, as all you need to do is unpackage and allow 48-72 hours for the memory foam to fully expand. Maintenance is also hassle-free, as you can spot clean with water and a dry cloth. A good nights sleep is critical in making sure you are ready to tackle the day. Make sure you are getting the excellent sleep you deserve with this cooling gel infused five-zone memory foam mattress topper.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.