This item is Discontinued.

Flash Furniture Carmel Series Grey Lthr/Wood Stool, 30" CH-182020-30-LTGY-GG

Carmel Series Grey Lthr/Wood Stool, 30" (Discontinued)

  • Mfr # CH-182020-30-LTGY-GG
  • Zoro # G7810859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-182020-30-LTGY-GG
Zoro #
G7810859
UPC #
889142265009
Country of Origin
China

Dimensions

Seat Height Range
30"

Details

Color
Light Gray LeatherSoft
Finish
Walnut Wood
Material
Foam
Backrest
Full Back
Caster Type
Glides
Seat Material
Leather/Faux Leather
Frame Material
Wood
Weight Capacity
300 lb.

Description

Carmel Series Grey Lthr/Wood Stool,30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.