Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Chair Mat, 36"x48", Clear

  • Mfr # MAT-121704-GG

  • Zoro # G3627467


product price: $45.59
/ea

Key Features

Color
Clear
Material
vinyl
Width
36"
Length
48"
Height
0.079"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT-121704-GG
Zoro #
G3627467
UPC #
889142000662
Country of Origin
United States

Dimensions

Width
36"
Length
48"
Height
0.079"

Details

Item
Carpet Chair Mat
Color
Clear
Material
vinyl

Description

Carpet Chair Mat,36 In.x48 In.,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.