This item is Discontinued.

Flash Furniture Elon Chair, 18-1/4 in W 22-1/2" L 32" H, Fabric Seat FH-130-CCV1-D-GG

This item is Discontinued.

Flash Furniture

Elon Chair, 18-1/4 in W 22-1/2" L 32" H, Fabric Seat (Discontinued)

Mfr # FH-130-CCV1-D-GG
Zoro # G5034622
UPC # 889142209492
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FH-130-CCV1-D-GG
Zoro #
G5034622
UPC #
889142209492
Country of Origin
China

Dimensions

Overall Height
32"
Overall Width
18-1/4 in
Overall Depth
22-1/2"
Width
18-1/4"

Details

Item
Chair
Seat Material
Fabric
Back Material
Fabric
Frame Material
Metal
Backrest
Curved Back
Color
Milan Patchwork
Series
Elon
Material
Polyester; Back, Seat: Fabric
Style
Guest Chair

Description

Chair,Chrome,Milan Fabric,Elon Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.