Shop FLASH FURNITURE
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hercules Chair, 20-1/4 in W 23-1/4" L 35" H
- Mfr # XU-X-EA-NTC-GG
- Zoro # G5032093
product price:Â
$
127.99
/ea
Key Features
Overall Height
35"
Overall Width
20-1/4 in
Overall Depth
23-1/4"
Frame Material
Ash Wood
Backrest
Cross Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-X-EA-NTC-GG
- Zoro #
- G5032093
- UPC #
- 889142217541
- Country of Origin
- China
Dimensions
- Overall Height
- 35"
- Overall Width
- 20-1/4 in
- Overall Depth
- 23-1/4"
- Width
- 20-1/4"
Details
- Item
- Chair
- Frame Material
- Ash Wood
- Backrest
- Cross Back
- Color
- Early American
- Series
- Hercules
- Weight Capacity
- 400 lb.
- Material
- Fabric; Back, Seat: Wood
- Style
- Cross Back Chair
Description
Cross Back Chair,Early American,Cushion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov