Shop OFFICE STAR
See all product information
Create Account
Big and Tall Guest Chair in Icon Black Fabric with soft PU Arms, Sturdy Black Metal Chair
- Mfr # 55051B-231
- Zoro # G624173859
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Width
32.75 in
Seat Material
Fabric
Seat Depth
19 in
Seat Width
26.75 in
Overall Depth
24.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55051B-231
- Zoro #
- G624173859
- UPC #
- -
- Country of Origin
- Thailand
- Seat Color
- Icon Black
- Seat Material
- Fabric
- Weight Capacity
- 500 lbs
- Item
- Frame Chair
Dimensions
- Overall Width
- 32.75 in
- Seat Depth
- 19 in
- Seat Width
- 26.75 in
- Overall Depth
- 24.75 in
- Overall Height
- 32.75 in
- Seat Height
- 17.5 in
Description
Built for strength, comfort, and lasting performance, this Big & Tall guest chair supports up to 500 lbs and features soft PU armrests for added seated comfort. The reinforced black metal frame delivers commercial-grade durability ideal for reception areas, offices, conference spaces, and healthcare environments.Choose from Icon Black, Dillon Black, or customize with your choice of fabric to coordinate seamlessly with professional interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.