This item is Discontinued.

No Product Image Available

Contemporary, 16" to 20" Height, White Vinyl (Discontinued)

  • Mfr # LF-9-17-WH-GG
  • Zoro # G7341140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-9-17-WH-GG
Zoro #
G7341140
UPC #
00889142340225
Country of Origin
China

Dimensions

Seat Height Range
16" to 20"
Overall Height
32"

Details

Office Chair Style
Contemporary
Backrest
Low Back
Caster Type
Dual Wheel
Color
White Vinyl
Item
Chair,Cambridge,Mid Back,White Vinyl
Material
Plastic, Vinyl, Chrome
Frame Material
Metal

Description

Chair,Cambridge,Mid Back,White Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.