Chair, Madrid, Adjstbl, Retro, Barstool, Chrm

  • Mfr # CH-181220-CH-GG

  • Zoro # G7340109


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Material
metal
Frame Material
Metal
Backrest
Backless
Seat Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-181220-CH-GG
Zoro #
G7340109
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
23" to 31"

Details

Finish
Chrome plated
Material
metal
Color
Chrome
Item
Chair,Madrid,Adjstbl,Retro,Barstool,Chrm
Frame Material
Metal
Backrest
Backless
Seat Material
Metal

Description

Chair,Madrid,Adjstbl,Retro,Barstool,Chrm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.