Zoro Homepage

Chair Mat, 45"x53", Clear

  • Mfr # MAT-124164-GG

  • Zoro # G3627309


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
vinyl
Width
45"
Length
53"
Height
0.157"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT-124164-GG
Zoro #
G3627309
UPC #
889142002123
Country of Origin
United States

Dimensions

Width
45"
Length
53"
Height
0.157"

Details

Item
Big & Tall Carpet Chair Mat with Lip
Color
Clear
Material
vinyl

Description

Chair Mat,45 In.x53 In.,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.