
Chair, Ravello, Adj Barstool, Brown Fabric
Mfr # DS-8411-BRN-F-GG
Zoro # G7340407
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Backrest
Tufted
Weight Capacity
330 lb.
Seat Height Range
25" to 34"
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-8411-BRN-F-GG
Zoro #
G7340407
UPC #
00889142337010
Country of Origin
China
Dimensions
Seat Height Range
25" to 34"
Details
Seat Material
Fabric
Backrest
Tufted
Weight Capacity
330 lb.
Frame Material
Metal
Item
Chair,Ravello,Adj Barstool,Brown Fabric
Color
Brown Fabric
Material
Fabric, Foam, Chrome
Description
Chair,Ravello,Adj Barstool,Brown Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.