Zoro Homepage

Chair Seat, Rustic Walnut, Metal

  • Mfr # CH-31230M1D-GG

  • Zoro # G8507103


product price: $22.69
/ea

Key Features

Office Chair Style
Contemporary Chair
Back Material
Wood
Color
Rustic Walnut
Material
Wood
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31230M1D-GG
Zoro #
G8507103
UPC #
889142462323
Country of Origin
China

Dimensions

Overall Height
3/4"

Details

Office Chair Style
Contemporary Chair
Back Material
Wood
Color
Rustic Walnut
Item
Rustic Walnut Chair Seat, Metal
Material
Wood
Frame Material
Metal
Style
Desk Chair

Description

Rustic Walnut Chair Seat, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.