This item is Discontinued.
This item is Discontinued.
Chair, Wood, Elon Series, Gray Fabric (Discontinued)
Mfr #
FH-130-DCV1-FC100-GG
Zoro #
G5033487
UPC # 889142209621
Country of Origin China
Category Dining Room Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FH-130-DCV1-FC100-GG
Zoro #
G5033487
UPC #
889142209621
Country of Origin
China
Dimensions
Overall Height
32"
Overall Depth
22-1/2"
Width
18-1/4"
Details
Item
Chair
Material
Polyester; Back, Seat: Fabric; Glide: Plastic
Color
Siena Gray
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Frame Material
Wood
Backrest
Curved Back
Series
Elon
Description
Chair,Wood,Elon Series,Gray Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.