Shop FLASH FURNITURE
See all product information
Create Account
Chambery 22.75 in x 22.75 in Black Cast Iron Table Base, Weather UV Resistant Commercial Grade Base
- Mfr # SDA-T2222-GG
- Zoro # G922936460
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Capacity
200 lbs
Height
28.25 in
Width
22.75 in
Material
Cast Iron
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDA-T2222-GG
- Zoro #
- G922936460
- UPC #
- 196861198779
- Country of Origin
- China
Dimensions
- Height
- 28.25 in
- Width
- 22.75 in
- Length
- 22.75 in
Details
- Capacity
- 200 lbs
- Material
- Cast Iron
- Color
- Black
Description
Engineered for the demands of commercial environments, this 22.75 in x 22.75 in decorative bistro style cast iron table base delivers robust support and long-lasting performance in both indoor and outdoor applications. The base features a wide stance for maximum stability, while its solid cast iron construction resists corrosion and degradation in high-traffic or exposed conditions. Finished with a UV-resistant coating, this base is built to maintain its structural integrity and aesthetic appeal in restaurant patios, rooftop lounges, cafes, or hospitality venues. Its classic decorative profile adds upscale charm without compromising functionality. Compatible with square or round tabletops up to 30 inches wide, this base is ideal for outfitting commercial spaces where strength, style, and durability matter. The column and base ship separately so please ensure both boxes are received before assembly begins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.