This item is Discontinued.

Flash Furniture Loveseat, 39" x 39", Upholstery Color: Charcoal FBC-8009LS-CH-GG

Loveseat, 39" x 39", Upholstery Color: Charcoal (Discontinued)

  • Mfr # FBC-8009LS-CH-GG
  • Zoro # G3615269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBC-8009LS-CH-GG
Zoro #
G3615269
UPC #
889142086246
Country of Origin
Unknown

Dimensions

Overall Depth
39"
Overall Height
39"

Details

Frame Material
Wood
Number of Compartments
2
Item
Loveseat
Category Type
Loveseat
Upholstery Color
Charcoal

Description

Charcoal Leather Loveseat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.