Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charcoal Queen Fabric Upholstered Platform Bed

  • Mfr # HG-3WPB21-Q03-Q-BK-GG

  • Zoro # G003677138


product price: $345.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric, Foam, Iron, Plastic, Plywood, Polyester
Overall Height
51
Overall Width
63
Overall Length
85.75
Weight Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-3WPB21-Q03-Q-BK-GG
Zoro #
G003677138
UPC #
840196328867
Country of Origin
Viet Nam

Dimensions

Overall Height
51
Overall Width
63
Overall Length
85.75

Details

Color
Charcoal
Material
Fabric, Foam, Iron, Plastic, Plywood, Polyester
Weight Capacity
500
Weight
113

Description

True classics never go out of style and the timeless elegance of this fabric upholstered platform bed will still be in demand years from now. This queen size platform bed is ideal for guest rooms, master suites, and works beautifully for larger apartment living. The headboard features gently rounded corners while the low profile footboard is space saving as well as stylish. When investing in a great nights sleep, strength and durability are key factors. The sturdy wood frame and steel metal brace with wood screw reinforcements allow this upholstered bed to hold up to 800 Lbs. static weight capacity. 14 wooden slats with iron side legs and middle support leg accommodate almost any mattress so no foundation or box spring is required. Assemble your new bed in under an hour with the included tools and step by step illustrated instructions. Fixed plastic floor glides protect hard flooring surfaces when moving the bed. Wipe with a damp cloth to remove dust or soil to keep your new platform bed looking great.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.