Charlestown Adirondack Chair, Grey Wood, Gray Seat, Wood Back, 29.5 W 35 H
- Mfr # JJ-C14501-LTG-GG
- Zoro # G8507121
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray
Seat Material
Polystyrene, Stainless Steel
Overall Height
35
Overall Width
29.5
Back Color
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ-C14501-LTG-GG
- Zoro #
- G8507121
- UPC #
- 889142409953
- Country of Origin
- China
- Item
- Charlestown Adirondack Chair, Grey Wood
- Seat Color
- Gray
- Seat Material
- Polystyrene, Stainless Steel
- Back Color
- Wood
- Color
- Gray
- Weight Capacity
- 350
- Style
- Adirondack Chair
Dimensions
- Overall Height
- 35
- Overall Width
- 29.5
- Length
- 33.5
Description
Charlestown Adirondack Chair, Grey Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.