Chester Solid Wood Black Dining Chair w/Curved Spindle Backrest and Black Vinyl Seat
- Mfr # XU-DG-W0359-BLK-GG
- Zoro # G212176194
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Material
Beechwood, Foam, Vinyl
Width (In.)
19.75"
Capacity
500 lb
Length
19.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-W0359-BLK-GG
- Zoro #
- G212176194
- UPC #
- 196861063367
- Country of Origin
- China
- Material
- Beechwood, Foam, Vinyl
- Color
- Black Vinyl Seat/Black Wood Frame
- Capacity
- 500 lb
Dimensions
- Width (In.)
- 19.75"
- Length
- 19.75"
Description
Offer a warm and natural aesthetic as well as worry-free seating with this solid wood dining chair ideal for restaurant, bistro, and hotel dining room spaces. The curved spindle backrest paired with a padded vinyl seat gives a traditional vibe while providing a comfortable seat for drinks or dinner. A solid beechwood frame boasting ultra-strong mortise and tenon construction allows this dining chair to hold up to 500 lbs. static weight and withstand the rigors of daily use. With no assembly required you can enjoy your new seating right out of the box. Cleanup is a snap with a cloth and water based cleaner and makes for quick turnaround seating in busy environments. Although designed for commercial use, this multipurpose chair adapts well to busy households as a dining chair, side chair or visitor chair for home office spaces. Simply pick the color that best suits your decor and instantly elevate any commercial or residential space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.