Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chiavari Barstool, Gold, Wood

  • Mfr # XA-CH-BAR-GO-GG

  • Zoro # G5033432


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Color
Gold
Finish
Gold Plated
Material
Wood
Weight Capacity
600 lb.
Seat Height Range
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XA-CH-BAR-GO-GG
Zoro #
G5033432
UPC #
889142210498
Country of Origin
China

Dimensions

Seat Height Range
29"

Details

Color
Gold
Finish
Gold Plated
Material
Wood
Weight Capacity
600 lb.
Item
Chiavari Barstool,Gold,Wood
Frame Material
Wood
Seat Material
Wood

Description

Chiavari Barstool,Gold,Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.