Zoro Homepage

Chiavari Chair Cover, Black

  • Mfr # LE-COVER-GG

  • Zoro # G3627607


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Color
Black
Material
Fabric, Polyester
Weight
0.17
Overall Height
35
Overall Length
18.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-COVER-GG
Zoro #
G3627607
UPC #
847254005135
Country of Origin
China

Dimensions

Overall Height
35
Overall Length
18.25
Overall Width
16

Details

Color
Black
Item
Chiavari Chair Cover,Black
Material
Fabric, Polyester
Weight
0.17

Description

Chiavari Chair Cover,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.