Shop FLASH FURNITURE
See all product information
Create Account
Chiavari Chair Cushion, Black Back, 15 W 15-1/2" L 1.75 H, Fabric Seat
- Mfr # BH-BLACK-HARD-GG
- Zoro # G3610037
product price:Â
$
22.95
/ea
Key Features
Seat Material
Fabric
Overall Height
1.75
Overall Width
15
Overall Depth
15-1/2"
Back Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH-BLACK-HARD-GG
- Zoro #
- G3610037
- UPC #
- 847254056410
- Country of Origin
- China
Dimensions
- Overall Height
- 1.75
- Overall Width
- 15
- Overall Depth
- 15-1/2"
- Width
- 15-1/2"
- Overall Length
- 15
Details
- Item
- Chiavari Chair Cushion
- Seat Material
- Fabric
- Back Color
- Black
- Back Material
- Fabric
- Color
- Black
- Weight Capacity
- 1.54
- Material
- Foam, Plywood, Polyester, Vinyl
- Product Type
- Black Fabric Cushion
- Style
- Chiavari Chair Cushion
Description
Black Fabric Cushion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.