Chiavari Chair Cushion, Tan Back, 16 W 15-1/2" L 1.75 H, Fabric Seat

  • Mfr # BH-BRN-GG

  • Zoro # G3613257


product price:  $13.35
/ea
Sold in multiples of 2 for $26.70

Key Features

Seat Material
Fabric
Overall Height
1.75
Overall Width
16
Overall Depth
15-1/2"
Back Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BH-BRN-GG
Zoro #
G3613257
UPC #
889142008408
Country of Origin
China

Dimensions

Overall Height
1.75
Overall Width
16
Overall Depth
15-1/2"
Width
15-1/2"
Overall Length
15.5

Details

Item
Chiavari Chair Cushion
Seat Material
Fabric
Back Color
Tan
Back Material
Fabric
Color
Brown
Weight Capacity
1
Material
Fabric, Foam, Polyester
Style
Guest Chair

Description

Brown Fabric Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products