Chloe Wide Mid-Back Cream Padded Faux Shearling Armless Office Chair, Swivel Function, Black Frame

  • Mfr # CH-232196-1-CR-BK-GG

  • Zoro # G412929743


product price:  $196.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Fabric, Foam, Metal, Plywood
Color
Cream Faux Shearling/Black Frame
Length
27.25 in
Width
27.25 in
Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-232196-1-CR-BK-GG
Zoro #
G412929743
UPC #
196861175787
Country of Origin
China

Dimensions

Length
27.25 in
Width
27.25 in

Details

Material
Fabric, Foam, Metal, Plywood
Color
Cream Faux Shearling/Black Frame
Capacity
300 lbs

Description

Upgrade your workspace or home office with this high-quality, versatile office chair. Graded for commercial use and designed to offer both comfort and functional support, it is ideal for various settings including silent and focused home offices, dynamic workspaces, and fast-paced office environments where adaptability is key. With its wide, padded faux shearling seat and ergonomic mid-back design, this chair is well equipped to keep you comfortable throughout even those longer workdays. The thick, double-layer cushions on the back and seat are designed to relieve cervical and lumbar pressure, great for extended periods of use. Its sleek, stationary, armless design will not restrict your movement, making it perfect for multitasking or collaborative work and adaptable to nearly any computer desk. The chairs 360-degree swivel provides excellent flexibility, while the sturdy frame with a five-point base enhances its aesthetic and structural integrity, holding up to 300 lbs. static weight. For additional customization, you can adjust the chairs height with an easy-to-use gas lift mechanism to find just the right position. And with metal fixed floor glides, you can utilize this chair without worrying about damaging your hard flooring surfaces. Easy to assemble in just 10 minutes with the included hardware, this chair also requires minimal maintenance Just wipe clean with a damp cloth to keep it looking new. Maximize your workday with the comfort and style of this commercial grade task chair.


  • •Commercial Grade Padded Faux Shearling Armless Stationary Task Office Chair
  • •Cream Double-Layer Cushions on Wide Back and Seat with Sturdy Black Frame
  • •Ergonomic Mid-Rise Back Designed to Relieve Cervical and Lumbar Spine Pressure
  • •Armless Construction Does Not Restrict Movement and is Adaptable to Most Work Desks
  • •360-Degree Swivel Functionality
  • •Easy-to-Use Gas Lift Mechanism to Adjust Seat Height
  • •Metal Fixed Floor Glides Designed to Protect Hard Flooring Surfaces from Damage
  • •Sturdy Five-Point Base Engineered to Hold up to 300 lbs. Static Weight
  • •Easy Assembly Takes Just Ten Minutes with Included Hardware
  • •Maintenance is Simple by Wiping Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.