Chocolate Rattan Loveseat w/All-Weather Cushions

  • Mfr # DAD-SF1-2-GG

  • Zoro # G6081719


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
330 lb.
Frame Material
Resin
Overall Depth
28"
Number of Compartments
2
Overall Height
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAD-SF1-2-GG
Zoro #
G6081719
UPC #
889142156710
Country of Origin
China

Dimensions

Overall Depth
28"
Overall Height
32"

Details

Weight Capacity
330 lb.
Frame Material
Resin
Number of Compartments
2
Category Type
Loveseat
Item
Loveseat
Upholstery Color
Beige
Color
Chocolate Brown

Description

Loveseat,Rattan,Chocolate,Beige Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.