This item is Discontinued.

Flash Furniture Egg Side Reception Chair with Ottoman, Magenta Fabric Seat, 30 W 30" L 38 H, Integrated Curved CH-162430-CO-MAG-FAB-GG

Egg Side Reception Chair with Ottoman, Magenta Fabric Seat, 30 W 30" L 38 H, Integrated Curved (Discontinued)

  • Mfr # CH-162430-CO-MAG-FAB-GG
  • Zoro # G6435042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-162430-CO-MAG-FAB-GG
Zoro #
G6435042
UPC #
889142338468
Country of Origin
China

Dimensions

Overall Width
30
Overall Depth
30"
Overall Height
38
Width
Chair: 30"; Ottoman: 19-1/2"
Overall Length
30

Details

Arm Style
Integrated Curved
Seat Material
Chrome, Fabric, Foam, Plywood, Polyester
Seat Color
Magenta Fabric
Backrest
High Back with Lumbar Pillow
Item
Side Reception Chair with Ottoman
Color
Fabric
Frame Material
Metal
Weight Capacity
300
Series
Egg
Material
Foam; Back, Seat: Fabric; Base: Chrome
Frame Finish
Chrome Metal
Style
Side Reception Chair

Description

Chair,Egg Series,Reception,Magnta Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.