Clear Backless Metal Stool, 24", PK4

  • Mfr # 4-XU-DG-TP0004-24-WD-GG

  • Zoro # G2793754


product price:  $438.99
/pk 4, $109.75/ea
Free Shipping & Returns

Key Features

Color
Clear Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-XU-DG-TP0004-24-WD-GG
Zoro #
G2793754
UPC #
889142866367
Country of Origin
China

Details

Item
Clear Backless Metal Stool,24",PK4
Color
Clear Coated

Description

Save on space with this Clear Coated Backless Metal Counter Stool with wood seat. The clean lines and simple design of this square, industrial style stool will look great in your kitchen or inside your bar/restaurant. Designed to stack, this stool is an ideal choice in the restaurant industry. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The lower support brace doubles as a footrest, and floor glides protect your floor by sliding smoothly when moving it. Designed for both commercial and residential use, this counter height stool will provide refreshing rustic feel with its metal and wood features.


  • Set of 4 Stackable Industrial Style Modern Stools
  • 500 lb. Weight Capacity
  • Stack Quantity: 15
  • Backless Design
  • Textured Walnut Elm Wood Seat
  • Seat Width: 12"
  • Clear Coated Powder Coated Frame Finish
  • Cross Brace under seat provides extra stability
  • Footrest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.