Clear Coat Metal Bar Stool & Teak Poly Seat

  • Mfr # XU-DG-TP001B-30-PL1T-GG

  • Zoro # G906015945


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46.5 in
Overall Width
17.75 in
Overall Length
22.5 in
Capacity
500 lb
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-TP001B-30-PL1T-GG
Zoro #
G906015945
UPC #
196861050329
Country of Origin
China

Dimensions

Overall Height
46.5 in
Overall Width
17.75 in
Overall Length
22.5 in

Details

Color
Clear Coated/Teak
Capacity
500 lb
Material
Metal

Description

Completely transform your home or office space with this vintage style indoor bar stool with a poly resin seat available in multiple colors. This stylish clear coated stool can rev up any setting and the versatility of this chair easily conforms in different environments. An under-seat cross brace provides additional stability, and the lightweight design allows for easy movement and transportation. The polystyrene seat won't peel, chip, or rot providing long-lasting use. Protective rubber glides keep your flooring surfaces in pristine condition. Assembly of this on-trend stool takes less than 10 minutes and cleanup is quick and easy with a damp cloth. Whether you're using this stool for your kitchen, restaurant, bistro, or basement bar it will liven up your decor.


  • Modern Metal Bar Stool with Colorful Poly Resin Seat for Commercial or Residential Use
  • Clear Coated Powder Coated Steel Frame
  • Teak Polystyrene Seat Will Not Rot, Chip, or Peel
  • Ergonomic Curved Back with Vertical Slat
  • Underseat Cross Bracing for Extra Stability
  • Holds up to 500 LBS. Static Weight
  • Clean with Water and a Neutral Detergent
  • Assembles in 10 Minutes or Less
  • Designed for Indoor Use Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.