Clear Ladder Chair-Burg Seat, PK2

  • Mfr # 2-XU-DG694BLAD-CLR-BURV-GG
  • Zoro # G2791417
product price: 
$
241.99
/pk of 2, $121.00/ea
Free Shipping & Returns

Key Features

Color
Burgundy Vinyl Seat/Clear Coated Metal Frame
Style
Ladderback Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2-XU-DG694BLAD-CLR-BURV-GG
Zoro #
G2791417
UPC #
889142046684
Country of Origin
China
Item
Clear Ladder Chair-Burg Seat,PK2
Color
Burgundy Vinyl Seat/Clear Coated Metal Frame
Style
Ladderback Chair

Description

Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Commercial furniture needs to be durable and low maintenance so metal chairs are a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This Clear Coated Ladder Back Metal Restaurant Chair is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining chairs will also look great in your home. The thick, foam padded seat and ladder back design will keep guests comfortable. The frame is stabilized using a welded support bar, while the floor glides help protect your floors and ensure smooth gliding. Use this chair in your kitchen or dining room to give your decor a fresh look. The simple and lightweight design of this chair will not disappoint, whether used in the home or your commercial business.


  • Set of 2 Metal Dining Chairs for High Traffic Businesses
  • 500 lb. Weight Capacity
  • Ladder Back Design with Curved High Back for comfort
  • 2.5" Thick Foam Padded Seat with CAL 117 Fire Retardant Foam
  • Welded Joint Assembly with Curved Support Bar
  • 18 Gauge Steel Clear Coated Frame Finish
  • Floor Protector Plastic Glides
  • Designed for Commercial Use; Suitable for Home Use
  • Multi-use: kitchen dining chair, restaurant chair, side chair, cafĂ© chair, bistro chair

Ratings & reviews