Clear Metal Counter Stool, 24", PK4

  • Mfr # 4-XU-DG-TP001B-24-WD-GG

  • Zoro # G2793779


product price:  $545.99
/pk 4, $136.50/ea
Free Shipping & Returns

Key Features

Color
Clear Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-XU-DG-TP001B-24-WD-GG
Zoro #
G2793779
UPC #
889142867593
Country of Origin
China

Details

Item
Clear Metal Counter Stool,24",PK4
Color
Clear Coated

Description

This set of 4 high back, bistro style counter stools will give your dining room or bar decor a refreshing rustic feel with its metal and wood features. These stylish metal stools feature a curved back with a vertical slat and a cross brace under the seat for added support and stability. A wood seat adds comfort and beauty. The lower support brace doubles as a footrest, and the glides protect your floor by sliding smoothly when moving it. Designed for both commercial and residential use, these trend-setting setting counter height stools are a great addition to your restaurant's dining area or home bar.


  • Set of 4 Bistro Style Counter Stools
  • 500 lb. Weight Capacity
  • Curved Back with Vertical Slat
  • Textured Walnut Elm Wood Seat
  • Seat Size: 14"W x 14"D
  • Clear Coated Powder Coated Frame Finish
  • Cross Brace under seat provides extra stability
  • Footrest
  • Lightweight Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.