Clear X Chair-Cherry Seat, PK2
- Mfr # 2-XU-6FOB-CLR-CHYW-GG
- Zoro # G2790507
Key Features
Specifications
Product Information
- MFR #
- 2-XU-6FOB-CLR-CHYW-GG
- Zoro #
- G2790507
- UPC #
- 889142199557
- Country of Origin
- China
Details
- Item
- Clear X Chair-Cherry Seat,PK2
- Color
- Cherry Wood Seat/Clear Coated Metal Frame
- Style
- X Back Chair
Description
Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Metal chairs are a popular choice for furnishing restaurants, lounges, bars and other high traffic establishments. This dining chair is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining chairs will also look great in your home. The beautiful wood seat and "X" back design will keep guests comfortable. The frame is stabilized using welded joint assembly and a curved support bar. The floor glides help protect your floors and ensure smooth gliding. Use this chair in your kitchen or dining room to give your decor a fresh look. The simple and lightweight design of this chair is a must have, whether used in the home or your commercial business.
- Set of 2 Metal Dining Chairs
- 500 lb. Weight Capacity
- "X" Back Design
- Cherry Finished Wood Seat
- 0.625" Thick Plywood Seat
- Welded Joint Assembly, Curved Support Bar
- 18 Gauge Steel Frame
- Clear Coated Frame Finish
- Designed for Commercial Use; Suitable for Home Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.