Cloud 4-in. Cooling Memory Foam Queen Mattress in a Box for Sleeper Sofas, Dorm, Boat, or RV Use

  • Mfr # CL-ROLL-4-Q-GG

  • Zoro # G412358406


original price:  $192.99 , new price: $180.99 , 6 percent off
new price:  $180.99
/ea
Free Shipping & Returns

Key Features

Inner Material
Memory Foam, Mesh, Polyester, Polyurethane
Color
White
Overall Length
72 in
Overall Width
58 in
Material
Memory Foam, Mesh, Polyester, Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-ROLL-4-Q-GG
Zoro #
G412358406
UPC #
196861131929
Country of Origin
India

Dimensions

Overall Length
72 in
Overall Width
58 in

Details

Inner Material
Memory Foam, Mesh, Polyester, Polyurethane
Color
White
Material
Memory Foam, Mesh, Polyester, Polyurethane
Weight Capacity
250 lb

Description

Adding comfort and convenience to your space is easy with the help of this four-inch cooling memory foam mattress. Enjoy quality comfort with this mattress in a box featuring a memory foam layer that will retain its shape for repeated, regular use and a support foam base layer infused with green tea, ideal for any sleep position to relieve pressure from your body after a hard days work. Plus, the external cover is soft and breathable to keep you extra cozy. This is a versatile, comfortable choice that can be utilized with a sleeper sofa or couch bed in your living room, as a relaxing addition to a dorm room, or even in a trailer, camper van, or RV for the comfort-seeker on the go. In addition to a fiberglass-free construction and a foam blend that will not lose its shape over time, you can rest comfortably knowing you are resting on CertiPUR-US certified foam for comfort you can count on. This mattress arrives compressed and rolled into one package that is easy to maneuver. All you have to do is unbox, unroll, and allow 48-72 hours for the foam to fully expand. As simple as setup is, cleanup is just as simple, as you can spot clean the mattress with a damp cloth and remove the zippered, knitted cover for machine washing. Make a good nights sleep a part of your routine with this cooling memory foam mattress.


  • •Four-Inch Cooling Memory Foam Queen Mattress in a Box Perfect for Sleeper Sofa or Dorm Room
  • •White Cover is Soft, Breathable, and Removable for Washing
  • •Memory Foam Layer Will Not Lose Shape Over Time and is Ideal for Any Sleep Position
  • •Support Foam Base Layer for Added Comfort
  • •Fiberglass-Free Construction
  • •Foam is CertiPUR-US Certified for Dependable Comfort
  • •No Assembly Necessary; Simply Unbox, Unroll, and Allow 48-72 Hours for Foam to Fully Expand
  • •Mattress Can be Spot Cleaned with a Damp Cloth or Remove Zippered, Knitted Cover for Machine Washing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.