Cognac Leather Loveseat, 29" x 32-1/4"

  • Mfr # BT-827-2-CG-GG

  • Zoro # G3616020


product price: $694.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Series
Diplomat
Frame Material
Hardwood
Overall Depth
29"
Number of Compartments
2
Overall Height
32-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-827-2-CG-GG
Zoro #
G3616020
UPC #
889142078135
Country of Origin
China

Dimensions

Overall Depth
29"
Overall Height
32-1/4"

Details

Series
Diplomat
Frame Material
Hardwood
Number of Compartments
2
Category Type
Loveseat
Item
Loveseat
Color
Cognac

Description

Cognac Leather Loveseat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.