Cognac Leather Sofa, 29" x 29"
Mfr # 111-3-CG-GG
Zoro # G3615987
product price: $880.99
/eaKey Features
Series
Imperial
Frame Material
Hardwood
Overall Depth
29"
Number of Compartments
3
Overall Height
29"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111-3-CG-GG
Zoro #
G3615987
UPC #
889142078081
Country of Origin
China
Dimensions
Overall Depth
29"
Overall Height
29"
Details
Series
Imperial
Frame Material
Hardwood
Number of Compartments
3
Category Type
Sofa
Item
Sofa
Color
Cognac
Description
Cognac Leather Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.