Zoro Homepage

Cognac Vinyl Adjustable Barstool with Black Base

  • Mfr # CH-92023-1-BRBK-GG

  • Zoro # G505812341


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44
Overall Width
16
Overall Length
19
Color
Cognac/Black Frame
Finish
Black Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-92023-1-BRBK-GG
Zoro #
G505812341
UPC #
840196385150
Country of Origin
China

Dimensions

Overall Height
44
Overall Width
16
Overall Length
19

Details

Color
Cognac/Black Frame
Finish
Black Powder Coat
Capacity
330
Material
Chrome, Foam, Metal, Plastic, Plywood, Vinyl

Description

Provide the perfect pop of color and on-trend appeal in your home with this cognac adjustable barstool. This modern style stool has a gracefully contoured shape and mid-back design that offers the perfect amount of support guests. The armless design brings you closer to your dining table, card table or basement bar.
This dual-use stool gives you two chairs for the price of one. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The pedestal base supports up to 330 lbs. weight capacity to accommodate most users while the black footrest supports your feet and promotes good posture.
Spills and other pesky messes clean up quickly with water and a neutral detergent. To help protect your hard flooring surfacess, the base features an embedded plastic ring. Purchase several of these adjustable stools to ensure you always have plentiful seating for guests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.