Commercial 31.25" Round HPL Wrapped All Weather Tabletop in Natural
- Mfr # ST-RD800B-1-M-3A-W-NAT-GG
- Zoro # G824081800
product price:
$
227.99
/ea
Free Shipping & Returns
Key Features
Width
31.25 in
Material
High Density Fiberboard, Laminate (High Pressure), Steel
Length
31.25 in
Height
1.5 in
Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-RD800B-1-M-3A-W-NAT-GG
- Zoro #
- G824081800
- UPC #
- 889142949411
- Country of Origin
- Malaysia
- Item
- High Density Fiberboard, Laminate (High Pressure), Steel
- Material
- High Density Fiberboard, Laminate (High Pressure), Steel
- Capacity
- 300 lbs
- Color
- Natural
Dimensions
- Width
- 31.25 in
- Length
- 31.25 in
- Height
- 1.5 in
Description
This Commercial Grade 31.25" Round Natural TopGuard HPL Wrapped Tabletop combines durability, performance, and design sophistication for today’s commercial spaces. Featuring premium TopGuard technology, the HPL surface wraps seamlessly over the edges for a continuous, wood look while protecting against chips, peeling and wear. Built on a robust 0.7" E0-grade hardboard core designed for low formaldehyde emissions, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Its all-weather construction resists heat, UV, and moisture, while the scratch- and stain-resistant laminate finish keeps surfaces looking professional with minimal upkeep. The wood look finish delivers timeless style, complementing both modern and traditional decor. Designed for easy installation, with the tabletop hardware included, it pairs with most standard commercial bases (not included) for a quick, reliable setup. Whether indoors or outdoors, this tabletop cleans easily with a damp cloth and is built to deliver lasting value and performance in high-traffic environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.