Shop FLASH FURNITURE
See all product information
Create Account
Commercial 36" Natural HPL Tabletop with Black Table Height X Base
- Mfr # ST-SQ36-NAT-T3030-GG
- Zoro # G423947705
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Height
29.5 in
Tabletop Color
Natural/Black Base
Weight Capacity
300 Ibs
Width
36 in
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST-SQ36-NAT-T3030-GG
- Zoro #
- G423947705
- UPC #
- 840196301129
- Country of Origin
- Malaysia
Dimensions
- Height
- 29.5 in
- Width
- 36 in
- Length
- 36 in
Details
- Tabletop Color
- Natural/Black Base
- Weight Capacity
- 300 Ibs
- Tabletop Material
- Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
Description
Elevate your commercial or hospitality space with this 36 inch square, high-performance indoor natural tabletop with included table height base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, preventing chips and peeling. No visible seams, no chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" E0-grade hardboard core designed for low formaldehyde emissions, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a black cast iron table height 30" x 30" crisscross base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat and spills, this table is ideal for busy establishments. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.