Commercial All-Weather 31.25" Natural HPL Tabletop with Silver RD Base
- Mfr # ST-RD31-NAT-TR18S-GG
- Zoro # G924081779
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Capacity
300 lbs
Width
31.25 in
Material
Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
Height
29.5 in
Color
Natural/Silver Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-RD31-NAT-TR18S-GG
- Zoro #
- G924081779
- UPC #
- 840196300115
- Country of Origin
- Malaysia
- Capacity
- 300 lbs
- Item
- Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
- Material
- Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel
- Color
- Natural/Silver Base
Dimensions
- Width
- 31.25 in
- Height
- 29.5 in
- Length
- 31.25 in
Description
Elevate your commercial or hospitality space with this 31.25 inch round, high-performance natural all-weather tabletop with included base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, preventing chips and peeling. No visible seams, no chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" E0-grade hardboard core designed for low formaldehyde emissions, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a silver round cast iron base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat, moisture, UV rays, and spills, this table is ideal for indoor or outdoor use. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.