
Commercial Aluminum and Black Rattan Stack Chair, PK4
Mfr # 4-TLH-020-BK-GG
Zoro # G2797428
product price:Â $259.99
/pk 4, $65.00/ea
Free Shipping & Returns
Key Features
Seat Color
Aluminum and Black
Seat Material
Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan
Weight Capacity
352
Overall Height
29
Overall Width
21.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-TLH-020-BK-GG
Zoro #
G2797428
UPC #
889142057246
Country of Origin
China
Dimensions
Overall Height
29
Overall Width
21.75
Overall Length
22
Details
Item
Black Rattan Aluminum Chair,PK4
Seat Color
Aluminum and Black
Seat Material
Aluminum, Metal, Plastic, Plastic: Polyethylene, Rattan
Weight Capacity
352
Color
Aluminum and Black
Style
Indoor Outdoor Chair
Description
Black Rattan Aluminum Chair,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.