Shop FLASH FURNITURE
See all product information
Create Account
Commercial Navy Plastic Stack Barstools, Contoured Backs and Sled Bases-Set of 3, 3PK
- Mfr # 3-RUT-239AH-BS-NV-GG
- Zoro # G723947726
product price:Â
$
386.99
/pk of 3, $129.00/ea
Free Shipping & Returns
Key Features
Capacity
400 Ibs
Overall Length
26.75 in
Overall Height
43 in
Overall Width
23.5 in
Material
Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-RUT-239AH-BS-NV-GG
- Zoro #
- G723947726
- UPC #
- 196861198878
- Country of Origin
- China
- Capacity
- 400 Ibs
- Color
- Navy Plastic/Gray Frame
- Material
- Plastic, Steel
Dimensions
- Overall Length
- 26.75 in
- Overall Height
- 43 in
- Overall Width
- 23.5 in
Description
Upgrade your current seating with this set of 3 versatile stack bar stools that readily adapt to your needs. Designed for commercial performance and everyday comfort, these stackable sled base bar stools feature contoured backrests, fixed floor glides, and a sturdy powder-coated steel frames. Offering a sleek navy finish, this durable seating solution is ideal for offices, classrooms, waiting areas, and multipurpose spaces. No assembly is required-just unbox and put them to work. With the ability to stack up to 3 high and compatibility with standard bar stool dollies, they offer the versatility facility managers and event planners need. And thanks to the easy-clean finish and 400 lb. weight capacity, they're ready for everything from high-traffic lobbies to daily meetings. Smart, sturdy, and storage-friendly-this is commercial seating, done right.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.