Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Silver Restaurant Stack Chair

  • Mfr # TLH-015C-GG

  • Zoro # G808201835


product price: $52.35
/ea

Key Features

Material
Aluminum
Overall Length
25
Overall Height
30
Overall Width
19.5
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLH-015C-GG
Zoro #
G808201835
UPC #
196861093463
Country of Origin
China

Dimensions

Overall Length
25
Overall Height
30
Overall Width
19.5

Details

Color
Silver
Material
Aluminum
Frame Material
Steel

Description

If you need a great looking, armless chair that will hold up in high traffic establishments then this IndoorOutdoor Metal Restaurant Stack Chair is a great find This popular piece will look great inside your eatery, on the sidewalk outside your bistro or on your patio by the pool Constructed of lightweight Metal, this chair is perfect for stacking for storage Support braces under the seat add increased strength and stability In fact, this sturdy chair will hold up to 352 pounds Plastic floor glides protect your floor by sliding smoothly when you need to move the chair Designed for both commercial and residential use, this stylish Metal chair is a great seating choice

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.