This item is Discontinued.

Flash Furniture Computer Desk Office Desk, 18-1/2" D X 29" to 41" H, Mahogany, PVC, Table Top: Laminate 25.25" W X NAN-IP-10-GG

Computer Desk Office Desk, 18-1/2" D X 29" to 41" H, Mahogany, PVC, Table Top: Laminate 25.25" W X (Discontinued)

  • Mfr # NAN-IP-10-GG
  • Zoro # G3778402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NAN-IP-10-GG
Zoro #
G3778402
UPC #
889142047018
Country of Origin
China

Dimensions

Overall Width
25.25"
Overall Height
29" to 41"
Overall Depth
18-1/2"
Width
25.25"
Height
29" to 41"
Desktop Thickness
1 in
Minimum Desktop Height
29 in
Maximum Desktop Height
41 in
Height Adjustment Continuity
Continuous
Caster/Glide Diameter
2 in

Details

Type
Computer Desk
Item
Office Desk
Color
Mahogany
Material
PVC, Table Top: Laminate
Number of Drawers
0
Number of Shelves
0
Pedestal Location
None
Top Material
Laminate
Number of Pedestals
0
Standards
ANSI/BIFMA
Keyboard Shelf
No
Pedestal Style
None
Handle
No
Color Base
Silver
Frame Material
Metal
Color Top
Mahogany
Base Material
Metal
Assembly
Required
Weight Capacity
33 lb
Frame Color
Gray
Product Type
Adjustable-Height Computer Stand
Desktop Material
Metal
Number of Casters/Glides
4
Locking Casters
Yes
Adjustment Mechanism
Manual
Desktop Color
Red
Caster/Glide Type
(2) Swivel, (2) Swivel with Lock
Number of Box Drawers
0

Description

Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 41 in, Minimum Desktop Height 29 in, Overall Width 28 1/4 in, Overall Depth 18 1/2 in, Desktop Material Metal, Desktop Color Red, Weight Capacity 33 lb, Frame Material Metal, Number of Shelves 0, Frame Color Gray, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 2 in, Caster/Glide Type (2) Swivel, (2) Swivel with Lock, Adjustment Mechanism Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.