This item is Discontinued.

Flash Furniture Computer Desk Glass Top Desk w/Pull-Out Keybrd Tray, Bk, 23-3/4" to 28-1/2" D X 30-1/4" H, Glass NAN-WK-059-GG

Computer Desk Glass Top Desk w/Pull-Out Keybrd Tray, Bk, 23-3/4" to 28-1/2" D X 30-1/4" H, Glass (Discontinued)

  • Mfr # NAN-WK-059-GG
  • Zoro # G3629427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAN-WK-059-GG
Zoro #
G3629427
UPC #
889142003625
Country of Origin
China

Dimensions

Overall Width
47-1/4"
Overall Depth
23-3/4" to 28-1/2"
Overall Height
30-1/4"
Height
30-1/4"
Width
47-1/4"

Details

Type
Computer Desk
Item
Glass Top Desk w/Pull-Out Keybrd Tray,Bk
Color
Black Top/Silver Frame
Material
Glass
Frame Material
Metal
Product Type
Glass Top Desk w/Pull-Out Keybrd Tray,Bk

Description

Glass Top Desk w/Pull-Out Keybrd Tray,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.