Computer Desk Computer Desk, Glass, White, Metal, 21-1/2" D X Clear Top/White Frame (Discontinued)
- Mfr # NAN-JN21719-D-W-GG
- Zoro # G5033143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAN-JN21719-D-W-GG
Zoro #
G5033143
UPC #
889142215448
Country of Origin
China
Dimensions
Overall Depth
21-1/2"
Height
28"
Width
43-1/4"
Details
Type
Computer Desk
Item
Computer Desk,Glass,White,Metal
Color
Clear Top/White Frame
Material
Metal, Table Top: Glass
Frame Material
Metal
Series
Winfield Collection
Description
Computer Desk,Glass,White,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.